Beli welding rod di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Nichia Welding Electrode Hardfacing (TIG) Welding Electrode (Kawat Las Elektroda)Deskripsi:Base Metal, Application : SKD-11, PD613,HPM31, SLD, STD-11, XW-10, XW-41, etc.
- USA SEALING PVC Welding Rod (Kawat Las PVC)Deskripsi:PVC type 2 welding rods create welds that resist chemicals and provide higher resistance to impacts than welds created with PVC type 1 welding rods. They are commonly used for welding consoles, acid baths, and other PVC type 2 parts that will be exposed to impacts and chemicals.atribut:
- UNSPSC: 23171512
- Color: Light Gray
- For Maximum Material Thickness: 3/16
- Manufacturer Part Number: BULK-WR-PVC2-9
- Material: PVC
- Material Grade: Type 2
- Maximum Operating Temperature (°F): 660
- Minimum Operating Temperature (°F): 625
- Process: Plastic Welding
- Rod Length (ft): 65
- Rod Shape: Round
- Rod diameter: 3/16
- Weight (lbs): 1
- Wipro PVC Welding Rod (Kawat Las PVC)atribut:
- Type: Double
- TRUSCO Welding Rod for Cast Iron (Kawat Las Elektrode)Deskripsi:-High titanium oxide type welding rod with particularly good usability for downward and horizontal fillet welding, the arc is stable, spattering is small, and the peeling property of slag is good.-Since it is a welding rod for low voltage welding equipments, it can be used with household power supply of 100V. For welding rods with a wire diameter of 2.6mm or more, 200V power supply is recommended.-Since the penetration is light, it provides a glossy beautiful bead. -For thin plate welding. -JIS Z3211 E4313 standard product(high titanium oxide type welding rod)(*excluding TST10-142, TST10-145)atribut:
- Core Wire Diameter: phi2.6mm
- Rod Length: 300mm
- Applicable Board Thickness: 4 to 7mm
- Downward: 50 to 80
- Estimated Q'ty Per Pack: 4pcs
- Stick Color: Red purple
- Purpose of Use: For repair welding of general cast iron. (Generally, it is used for repair welding of cast iron and the welding position is downward when using it.)For different material welding of cast iron and iron (such as soft steel).
- TRUSCO Welding Rod for General Mild Steel (Kawat Las Elektrode)Deskripsi:-Lime citrus type welding rod containing approx. 30% iron powder in coating material, excellent re-arc property, good bead elongation, weldable in all positions such as intermittent welding, fillet welding, tack welding (temporary attachment). -For welding thick plates from iron thick plates. (thick plates can also be welded by performing multi-layering)-For the welding of general structures such as vehicles using mild steel, lightweight steel frames, and buildings. -JIS Z3211 E4303 Standard Product (lime citric system based welding rod)atribut:
- Bottom Color: Red
- Purpose of Use: For welding thick plates from iron thick plates. (thick plates can also be welded by performing multi-layering)For the welding of general structures such as vehicles using mild steel, lightweight steel frames, and buildings.
- Shinfuji Burner Welding Rod for Mild Steel Low Voltage Type (Kawat Las Elektrode)Deskripsi:-It is a burner for propane gas that adopted electronic ignition method.-The distance between the nozzle and the burner is long so it is a silent type which the flame is hard to act wild.-High temperature(1800degree C)and powerful concentrated flaatribut:
- Core Wire Diameter: phi3.2mm
- Rod Length: 350mm
- Applicable Board Thickness: 5.0 to 10.0mm
- Downward: 80 to 130
- Current Range (Vertical Improvement Progress/Upward): 70 to 120A
- Estimated Q'ty Per Pack: 4pcs
- Stick Color: White
- Purpose of Use: For thin plate welding.
- MILLER ELECTRIC TIG Welder (Mesin Las)Deskripsi:The Miller Maxstar series stick package comes with a power source and includes a stick electrode holder with cable and a work cable with clamp. The Miller Maxstar series stick/TIG package comes with a power source and includes a stick electrode holder with cable, an air-cooled TIG torch, a work cable with clamp, a TIG consumables kit, a flow gauge/regulator, a gas hose, and a protective case. The Miller Maxstar series stick/TIG package with fingertip control comes with everything in the stick/TIG package and includes a wired remote fingertip control. Please see the product detail page for the full list of equipment included with each product. Products listed as "power source only" do not come with the stick or stick/TIG package.atribut:
- Input Frequency (Hz): 50/60
- Welding Power Source Type: CC
- ROHA PVC Welding Rod (Kawat Las PVC)Deskripsi:Kawat las ini berfungsi untuk menyatukan atau menempel material yang terbuat dari plastic PVC seperti pipa paralon, plat, dan aplikasi lainnya. Material ini dapat mengelas dengan sangat kuat dan tahan bocor/tekanan. Kawat las ini umumnya mempunyai penampang berbentuk lingkaran ataupun segitiga tumpul (hampir oval) yang digunakan untuk menyatukan dua lembar plastik yang sejenis. Aspek penting dari kawat las plastik adalah ada tidaknya porositas material yang dapat dilihat dari bagian penampangnya. Porositas menyebabkan gelembung udara terperangkap dalam kawat las, hal ini akan menurunkan kualitas pengelasan tersebut. Porositas material kawat las mungkin terjadi dalam proses ekstruksi, disebabkan bahan baku yang digunakan berkualitas rendah ataupun ditambahkan bahan lainnya untuk memberikan dampak volume sehingga dapat menekan ongkos produksi menjadi lebih murah. Namun konsekuensinya kualitas kawat las menjadi kurang baik. Pada hal ini proses mixing dan pengikatan yang sempurna antara kawat las dan lembar plastik yang ingin disatukan menjadi sulit/gagal ataupun bila dipaksakan akan mengakibatkan resiko kebocoran ataupun retakan dikemudian hari.atribut:
- Size (mm): 3
- KOBELCO Welding Electrode LB-52 SeriesDeskripsi:Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
- ENKA Electrodes for Mild Steel NK-68 (Kawat Las Elektrode)Deskripsi:NK-68 is a high titania type electrode for manual metal arc welding designed with excellent welding performances. It has arc stability, easy slag removal, low spatter and fumes, and smooth bead appearance. It is suitable for welding of steel sheets. APPLICATIONS All types of light gauge mild steel, fabrications, shipbuilding, pipes, machinery manufacturing and other wide range of mild steel structures. INSTRUCTIONS FOR WELDING 1. Dry the electrodes at 800°C - 1000°C for 30-60 minutes before use. 2. Choose the welding current within the suitable welding current range.
Daftar Harga welding rod Terbaru October 2026
| Nichia Welding Electrode Hardfacing (TIG) Welding Electrode (Kawat Las Elektroda) | Rp4.399.900 |
| USA SEALING PVC Welding Rod (Kawat Las PVC) | Rp759.900 |
| Nichia Welding Electrode Problem Steel Welding Electrode (Kawat Las Elektrode) | Rp4.599.900 |
| Wipro PVC Welding Rod (Kawat Las PVC) | Rp159.900 |
| SUZUKID Welding Rod for Steel (Kawat Las Elektrode) | Rp499.900 |
| SUZUKID Welding Rod for Zinc Plating (Kawat Las Elektrode) | Rp359.900 |
| TRUSCO Welding Rod for Cast Iron (Kawat Las Elektrode) | Rp409.900 |
| TRUSCO Welding Rod for General Mild Steel (Kawat Las Elektrode) | Rp119.900 |
| Shinfuji Burner Welding Rod for Mild Steel Low Voltage Type (Kawat Las Elektrode) | Rp45.900 |
| MILLER ELECTRIC TIG Welder (Mesin Las) | Rp92.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Hardfacing/Nichia%20Welding%20Electrode%20Hardfacing%20(TIG)%20Welding%20Electrode%20(Kawat%20Las%20Elektroda)/5pP103236205-9.jpg)

%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20PVC/Wipro%20PVC%20Welding%20Rod%20(Kawat%20Las%20PVC)/ojP108466883-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/SUZUKID%20Welding%20Rod%20for%20Steel%20(Kawat%20Las%20Elektrode)/7gP111478268-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Stainless%20Steel/SUZUKID%20Welding%20Rod%20for%20Zinc%20Plating%20(Kawat%20Las%20Elektrode)/1hP111807053-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Cetakan/TRUSCO%20Welding%20Rod%20for%20Cast%20Iron%20(Kawat%20Las%20Elektrode)/e1P102971505-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/TRUSCO%20Welding%20Rod%20for%20General%20Mild%20Steel%20(Kawat%20Las%20Elektrode)/P102971499-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/Shinfuji%20Burner%20Welding%20Rod%20for%20Mild%20Steel%20Low%20Voltage%20Type%20(Kawat%20Las%20Elektrode)/P102971523-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Argon/MILLER%20ELECTRIC%20TIG%20Welder%20(Mesin%20Las)/0eP109500014-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/KOBELCO%20Welding%20Rod%20TG%20Series/gaP106659586-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20PVC/ROHA%20PVC%20Welding%20Rod%20(Kawat%20Las%20PVC)/n3P103451831-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Nikel/Nichia%20Welding%20Electrode%20Nickle%20Alloy%20TIG/8eP103236302-4.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/KOBELCO%20Welding%20Electrode%20LB-52%20Series/P102927975-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/FISCH%20Welding%20Electrode%20(Kawat%20Las%20Elektrode)/cvP103205463-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/ENKA%20Electrodes%20for%20Mild%20Steel%20NK-68%20(Kawat%20Las%20Elektrode)/9tP103773353-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Set%20Kawat%20Las/Nichia%20Welding%20Electrode%20Tungsten%20Welding%20Electrode%20(Kawat%20Las%20Tungsten)/irP103930675-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)